Motion
H3060
Adapter Sleeve - 280 mm Bore Dia., Tr 300 x 4 Thread Size
Mi Item #06603825
MFR #H3060
Price$9,884.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 280 mm Bore Dia., Tr 300 x 4 Thread Size
Mi Item #06603825
MFR #H3060

Mfr description
H3060
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,884.49/each

Specifications

Dimensions

  • Bore Diameter
    280 mm
  • Thread Size  
    Tr 300 x 4

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)