Overview
Mfr description
HM3056
Specifications
- Thread Size
- Outside Diameter
- Overall Width38 mm
- Weight6.628 kg
- SeriesHM
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data