Motion
HM3060
HM Series Bearing Lock Nut - Tr300x4 mm Thread Size, 360 mm OD, 42 mm Width
Mi Item #06603843
MFR #HM3060
Price$4,125.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - Tr300x4 mm Thread Size, 360 mm OD, 42 mm Width
Mi Item #06603843
MFR #HM3060

Mfr description
HM3060
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,125.25/each

Specifications

Dimensions

  • Outside Diameter  
    360 mm
  • Overall Width
    42 mm
  • Thread Size  
    Tr300x4 mm
  • Weight
    9.7 kg

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)