Motion
HM3064
HM Series Bearing Lock Nut - Tr320x5 mm Thread Size, 380 mm OD, 42 mm Width
Mi Item #06603844
MFR #HM3064
Price$5,209.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - Tr320x5 mm Thread Size, 380 mm OD, 42 mm Width
Mi Item #06603844
MFR #HM3064

Mfr description
HM3064
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,209.71/each

Specifications

Dimensions

  • Outside Diameter  
    380 mm
  • Overall Width
    42 mm
  • Thread Size  
    Tr320x5 mm
  • Weight
    10.4 kg

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)