Motion
HM3068
HM Series Bearing Lock Nut - Tr340x5 mm Thread Size, 400 mm OD, 45 mm Width
Mi Item #06603845
MFR #HM3068
Price$6,411.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - Tr340x5 mm Thread Size, 400 mm OD, 45 mm Width
Mi Item #06603845
MFR #HM3068

Mfr description
HM3068
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,411.41/each

Specifications

Dimensions

  • Outside Diameter  
    400 mm
  • Overall Width
    45 mm
  • Thread Size  
    Tr340x5 mm
  • Weight
    16.044 kg

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)