Motion
HM3072
HM Series Bearing Lock Nut - Tr360x5 mm Thread Size, 420 mm OD, 45 mm Width
MI ITEM #06603846
MFR #HM3072
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - Tr360x5 mm Thread Size, 420 mm OD, 45 mm Width
MI ITEM #06603846
MFR #HM3072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    420 mm
  • Overall Width
    45 mm
  • Thread Size  
    Tr360x5 mm
  • Weight
    17.387 kg

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    HM

Overview

Mfr description
HM3072

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought