Motion
HM3076
HM Series Bearing Lock Nut - Tr380x5 mm Thread Size, 450 mm OD, 48 mm Width
Mi Item #06603847
MFR #HM3076
Price$6,887.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - Tr380x5 mm Thread Size, 450 mm OD, 48 mm Width
Mi Item #06603847
MFR #HM3076

Mfr description
HM3076
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,887.57/each

Specifications

Dimensions

  • Outside Diameter  
    450 mm
  • Overall Width
    48 mm
  • Thread Size  
    Tr380x5 mm
  • Weight
    16.3 kg

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)