Motion
HM3160
HM Series Bearing Lock Nut - Tr300x4 mm Thread Size, 380 mm OD, 40 mm Width
MI ITEM #06603848
MFR #HM3160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - Tr300x4 mm Thread Size, 380 mm OD, 40 mm Width
MI ITEM #06603848
MFR #HM3160

Mfr description
HM3160
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    380 mm
  • Overall Width
    40 mm
  • Thread Size  
    Tr300x4 mm
  • Weight
    12.3 kg

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    HM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)