1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
HM3164
HM Series Bearing Lock Nut - Tr320x5 mm Thread Size, 400 mm OD, 42 mm Width
MI ITEM #
06603849
MFR #
HM3164
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Locking Nuts
FAG (SCHAEFFLER) HM3164
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
HM3164
HM Series Bearing Lock Nut - Tr320x5 mm Thread Size, 400 mm OD, 42 mm Width
MI ITEM #
06603849
MFR #
HM3164
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Outside
Diameter
400 mm
Overall Width
42 mm
Thread
Size
Tr320x5 mm
Weight
13.8 kg
Details
Manufacturer Product Page
Click here
Product Type
Bearing Lock Nuts
Series
HM
Overview
Mfr description
HM3164
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought