Overview
Mfr description
HM3168
Specifications
- Thread Size
- Outside Diameter
- Overall Width55 mm
- Weight24.8 kg
- SeriesHM
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data