Motion
HM3176
HM Series Bearing Lock Nut - Tr380x5 mm Thread Size, 490 mm OD, 60 mm Width
MI ITEM #06603852
MFR #HM3176
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - Tr380x5 mm Thread Size, 490 mm OD, 60 mm Width
MI ITEM #06603852
MFR #HM3176

Mfr description
HM3176
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    490 mm
  • Overall Width
    60 mm
  • Thread Size  
    Tr380x5 mm
  • Weight
    32.5 kg

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    HM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)