Motion
HM44T
Bearing Lock Nuts - Tr220x4 mm Thread Size, 280 mm OD, 250 mm Face Dia., 32 mm Width, Steel
Mi Item #06603855
MFR #HM44T
Price$1,544.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nuts - Tr220x4 mm Thread Size, 280 mm OD, 250 mm Face Dia., 32 mm Width, Steel
Mi Item #06603855
MFR #HM44T

Mfr description
HM44T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,544.84/each

Specifications

Dimensions

  • Face Diameter  
    250 mm
  • Outside Diameter  
    280 mm
  • Overall Width
    32 mm
  • Thread Size  
    Tr220x4 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    MB44
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801218566
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)