Motion
HM48T
HM Series Bearing Lock Nut - Tr240x4 mm Thread Size, 300 mm OD, 34 mm Width
Mi Item #06603857
MFR #HM48T
Price$2,225.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - Tr240x4 mm Thread Size, 300 mm OD, 34 mm Width
Mi Item #06603857
MFR #HM48T

Mfr description
HM48T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,225.33/each

Specifications

Dimensions

  • Outside Diameter  
    300 mm
  • Overall Width
    34 mm
  • Thread Size  
    Tr240x4 mm
  • Weight
    6.398 kg

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)