Motion
KM27
KM Series Bearing Lock Nut - M135x2 mm Thread Size, 175 mm OD, 22 mm Width
Mi Item #06603862
MFR #KM27
Price$557.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M135x2 mm Thread Size, 175 mm OD, 22 mm Width
Mi Item #06603862
MFR #KM27

Mfr description
KM27
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.39/each

Specifications

Dimensions

  • Outside Diameter  
    175 mm
  • Overall Width
    22 mm
  • Thread Size  
    M135x2 mm
  • Weight
    1.68 kg

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)