Overview
Mfr description
KM32
Specifications
- Thread Size
- Outside Diameter
- Overall Width25 mm
- Weight2.619 kg
- SeriesKM
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data