Motion
KM33
KM Series Bearing Lock Nut - M165x3 mm Thread Size, 210 mm OD, 26 mm Width
Mi Item #06603864
MFR #KM33
Price$890.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M165x3 mm Thread Size, 210 mm OD, 26 mm Width
Mi Item #06603864
MFR #KM33

Mfr description
KM33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$890.27/each

Specifications

Dimensions

  • Outside Diameter  
    210 mm
  • Overall Width
    26 mm
  • Thread Size  
    M165x3 mm
  • Weight
    2.68 kg

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)