Motion
KML38
KML Series Bearing Lock Nut - M190x3 mm Thread Size, Left Hand Thread, 220 mm OD, 28 mm Width
MI ITEM #06603865
MFR #KML38
List Price$1,004.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KML Series Bearing Lock Nut - M190x3 mm Thread Size, Left Hand Thread, 220 mm OD, 28 mm Width
MI ITEM #06603865
MFR #KML38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,004.95/each for your price

Overview

Mfr description
KML38

Specifications

  • Thread Size
  • Outside Diameter
  • Overall Width
    28 mm
  • Thread Direction
    Left Hand
  • Weight
    2.186 kg
  • Series
    KML
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text