Motion
KML40
KML Series Bearing Lock Nut - M200x3 mm Thread Size, Left Hand Thread, 240 mm OD, 29 mm Width
MI ITEM #06603866
MFR #KML40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KML Series Bearing Lock Nut - M200x3 mm Thread Size, Left Hand Thread, 240 mm OD, 29 mm Width
MI ITEM #06603866
MFR #KML40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KML40

Specifications

  • Thread Size
  • Outside Diameter
  • Overall Width
    29 mm
  • Thread Direction
    Left Hand
  • Weight
    3.11 kg
  • Series
    KML
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text