Overview
Mfr description
MB27
Specifications
- Outside Diameter
- Bore Diameter135 mm
- Weight141 g
- SeriesMB
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data