Overview
Mfr description
MB31
Specifications
- SeriesMB
- Bore Diameter
- Face Diameter
- MaterialSteel
- Tang Width
- Compatible Lock Nut NumberKM31
- Manufacturer Product Page
- Manufacturer Upc Number4012801559805
- Product TypeBearing Lock Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data