Motion
MB33
Bearing Lock Washer - 165 mm ID, 222 mm OD, 193 mm Face Dia., Steel Material
Mi Item #06603872
MFR #MB33
Price$202.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 165 mm ID, 222 mm OD, 193 mm Face Dia., Steel Material
Mi Item #06603872
MFR #MB33

Mfr description
MB33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.30/each

Specifications

Dimensions

  • Bore Diameter  
    165 mm
  • Face Diameter  
    193 mm
  • Tang Width  
    16 mm

Details

  • Compatible Lock Nut Number
    KM33
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801224574
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)