Motion
MB34
Bearing Lock Washer - 170 mm ID, 232 mm OD, 193 mm Face Dia., Steel Material
MI ITEM #06603873
MFR #MB34
Your Price$194.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 170 mm ID, 232 mm OD, 193 mm Face Dia., Steel Material
MI ITEM #06603873
MFR #MB34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$194.77/each(List $223.99)

Overview

Mfr description
MB34 LOCK WASHER

Specifications

  • Series
    MB
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Compatible Lock Nut Number
    KM34
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801224581
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text