1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
MB52
MB Series Bearing Lock Nut - 342 mm OD
MI ITEM #
06603875
MFR #
MB52
Price
$1,406.78
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Locking Nuts
FAG (SCHAEFFLER) MB52
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
MB52
MB Series Bearing Lock Nut - 342 mm OD
MI ITEM #
06603875
MFR #
MB52
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,406.78
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
260 mm
Outside
Diameter
342 mm
Weight
0.66 kg
Details
Manufacturer Product Page
Click here
Product Type
Bearing Lock Nuts
Series
MB
Overview
Mfr description
MB52
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought