Specifications
Dimensions
- Bore Diameter280 mm
- Outside Diameter362 mm
- Weight0.69 kg
Details
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
- SeriesMB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)