Motion
MBL38
MBL Series Bearing Lock Nut - 231 mm OD
Mi Item #06603878
MFR #MBL38
Price$292.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MBL Series Bearing Lock Nut - 231 mm OD
Mi Item #06603878
MFR #MBL38

Mfr description
MBL38
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.19/each

Specifications

Dimensions

  • Bore Diameter
    190 mm
  • Outside Diameter  
    231 mm
  • Weight
    207 g

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    MBL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)