Motion
QJ214-XL-TVP

FAG (SCHAEFFLER)
QJ214-XL-TVP

Four Point Contact QJXXX
Mi Item #06604152
MFR #QJ214-XL-TVP
Price$819.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ214-XL-TVP

Four Point Contact QJXXX
Mi Item #06604152
MFR #QJ214-XL-TVP

Mfr description
QJ214-XL-TVP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$819.22/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Product Type
    Four-Point Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)