Motion
QJ306-XL-MPA-C3

FAG (SCHAEFFLER)
QJ306-XL-MPA-C3

Four-point Contact Bearing - 30 mm Bore, 72 mm OD, 19 mm Width, Open
MI ITEM #06604153
MFR #QJ306-XL-MPA-C3
Price$376.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ306-XL-MPA-C3

Four-point Contact Bearing - 30 mm Bore, 72 mm OD, 19 mm Width, Open
MI ITEM #06604153
MFR #QJ306-XL-MPA-C3

Mfr description
QJ306-XL-MPA-C3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.91/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    0.888 lbs, 403 g

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    19600 rpm
  • Maximum Operating RPM
    19600 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    57000 N, 12814.1 lbf
  • Radial Static Load Capacity
    38500 N, 8655.1 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    QJ3
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)