Motion
U314
Ball Thrust Bearing Seating Washer - 98 mm ID, 130 mm OD, 13 mm Width
Mi Item #06604215
MFR #U314
Price$361.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Seating Washer - 98 mm ID, 130 mm OD, 13 mm Width
Mi Item #06604215
MFR #U314

Mfr description
U314
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.74/each

Specifications

Dimensions

  • Bore Diameter
    98 mm
  • Outside Diameter
    130 mm
  • Overall Width
    13 mm

Details

  • Manufacturer Upc Number
    4012801242264
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • Race Type
    Grooved
  • UPC_NO
    4012801242264
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)