Motion
78072766417

NORTON ABRASIVES
78072766417

Metalite Narrow Belt - 120 Grit, Aluminum Oxide Material, Cotton Backing Material, 48 in Belt Length, 4 in Belt Width, 10 Per Pack
MI ITEM #06604308
MFR #78072766417
List Price$20.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072766417

Metalite Narrow Belt - 120 Grit, Aluminum Oxide Material, Cotton Backing Material, 48 in Belt Length, 4 in Belt Width, 10 Per Pack
MI ITEM #06604308
MFR #78072766417

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.61/each for your price

Overview

Mfr description
78072766417 BELT 4X48 120 GRIT R228
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good choice for metalworking applications where initial price is the main concern
  • 100-220 grit for intermediate to finish applications

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Belt Length
    48 in
  • Belt Width
    4 in
  • Backing Material
    Cotton
  • Backing Weight
    X
  • UPC_NO
    78072766417
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text