Motion
VQ7-8-FG-S-9ZR-X71

SMC CORP OF AMERICA
VQ7-8-FG-S-9ZR-X71

Solenoid-operated Air Control Valve - 5-Way
Mi Item #06604322
MFR #VQ7-8-FG-S-9ZR-X71
Price$188.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FG-S-9ZR-X71

Solenoid-operated Air Control Valve - 5-Way
Mi Item #06604322
MFR #VQ7-8-FG-S-9ZR-X71

Mfr description
VQ7-8-FG-S-9ZR-X71 VALVE ISO SGL SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.50/each

Specifications

Details

  • Flow Direction
    5-Way
  • For Use With Series
    VQ7
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    145.038 psi
  • Number Of Ports  
    5
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    1.5 to 10 bar, 21.756 to 145.038 psi
  • Operating Temperature Range
    10 to 50 °C
  • Series
    VQ7
  • Set Pressure Range
    21.756 to 145.038 psi
  • Standards Met
    IP65, ISO standard 5591/I
  • Valve Series
    VQ7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)