Motion
6307-2RS1/C4GJN8

SKF
6307-2RS1/C4GJN8

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed
Mi Item #06604469
MFR #6307-2RS1/C4GJN8
Price$128.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6307-2RS1/C4GJN8

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed
Mi Item #06604469
MFR #6307-2RS1/C4GJN8

Mfr description
6307-2RS1/C4GJN8 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.90/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)