Motion
RDQA32-75M
Cyl, Compact, Air Cushion, Sw Capable
Mi Item #06604574
MFR #RDQA32-75M
Price$94.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Compact, Air Cushion, Sw Capable
Mi Item #06604574
MFR #RDQA32-75M

Mfr description
RDQA32-75M CYL, COMPACT, AIR CUSHION,
  • Unique air cushion construction with no cushion ring
  • Wide size variations from ø20 to ø100
  • Nearly three times the allowable kinetic energy
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.90/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    75 mm

Details

  • Compact Cylinder Type
    Air Cushioned
  • Country of Origin
    JP
  • Cylinder Series
    RQ
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    RQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)