Overview
Mfr description
Y9216L GLOVES CUT LEVEL 5 L
- Seamless machine knit cut resistant shell provides all-day comfort and protection
- Sandy nitrile palm coating delivers improved grip in wet and oily applications
- Machine washable for longer service life
- 13 Gauge, ANSI Abrasion Level 5, ANSI Puncture Level 5, ANSI Cut Level A7
- Sold by the dozen pair
- Palm coated work gloves provide additional protection in high wear/high risk areas of the hand with ANSI cut level A7 protection. The Y9216 is manufactured using a unique blend of high performance fibers and stainless steel to achieve the highest level of comfort and cut resistance The nitrile coated palm provides a non-slip surface in wet, dry and oily conditions.The open back circulates air, allowing hands to ‘breathe’ and keeping them cool and comfortable. The Y9216 is an excellent solution for applications requiring good grip and dexterity for a high cut resistant glove.
Specifications
- Glove SizeL or Size 9
- SizeL
- MaterialNitrile
- Material TypeKnit Gloves - Coated
- Lining MaterialHPPE - Polyurethane with Stainless Steel Blend
- Protection TypePalm Coated
- ApplicationConstruction,Metal Fabrication,Metal Handling,Blade Changing,Assembly
- ColorBlack, Grey
- Coating MaterialNitrile
- Length
- Manufacturer Catalog NumberY9216L
- Harmonization Code6116105520
- DescriptionANSI 5 PALM DIP NITRILE GLOVE L
- Product LinePalm Coated
- Laundering CapabilityMachine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
- UPC_NO43551063650
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data