Motion
325  60/1 A WR 182TC 1.938

HUB CITY INC
325 60/1 A WR 182TC 1.938

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.9380 in Output Size, Left Hand or Right Hand Output, 182TC Frame
MI ITEM #06604717
MFR #325 60/1 A WR 182TC 1.938
Your Price$4,546.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
325 60/1 A WR 182TC 1.938

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.9380 in Output Size, Left Hand or Right Hand Output, 182TC Frame
MI ITEM #06604717
MFR #325 60/1 A WR 182TC 1.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,546.62/each(List $5,228.62)

Overview

Mfr description
0230-15042 GEARBOX
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting
  • Viton® Seals

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.850 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    1.85 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Output Size
    1.9380 in
  • Output Direction
    Left Hand or Right Hand
  • Style
    A
  • NEMA / IEC Frame Size
    182TC
  • Maximum Output RPM
    29.2 rpm
  • Maximum Output Torque
    2706 in-lbs
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    1/4 x 1/8
  • Service Factor
    1.0
  • Series
    320PCX
  • Length
    14.0000 in, 355.60 mm
  • Vertical J Base Kit
    VJB-KIT-325
  • Manufacturer Reducer Size
    325
  • Manufacturer Product Page
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=60/1|STYLE=A|FS=182TC|OD=2
  • Manufacturer Catalog Number
    0230-15042
  • Manufacturer Upc Number
    662798971513
  • UPC_NO
    662798971513
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    70.00 lbs
  • Horsepower
    1.85 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    60:1
  • Shaft Diameter
    1.9380 in, 49.23 mm
  • Torque Rating (in-lb)
    1493 in-lbs;168.686 Nm
  • Bore Diameter
    1.9380 in, 49.23 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    325
  • Width
    12.2500 in, 311.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text