Motion
1RPNC1
1 Sery - Inline Adjustable Cushion Clutch - Inline Handle Style, 1000 rpm Maximum Speed
Mi Item #06604734
MFR #1RPNC1
Price$1,901.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Sery - Inline Adjustable Cushion Clutch - Inline Handle Style, 1000 rpm Maximum Speed
Mi Item #06604734
MFR #1RPNC1

Mfr description
1RPNC1 1/4INHEX IN LINE AIR SCREWDRIVER
  • With a coated grip and an adjustable cushion clutch, this general purpose screwdriver offers a smooth operation while minimizing vibration.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,901.77/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Hose Size
    1/4 in
  • Overall Length
    8.7 in
  • Side to Center
    0.6 in
  • Tool Weight
    1.1 lb
  • Torque
    2.7 - 30.1 in·lb

Details

  • Air Inlet
    1/8 NPT
  • Air Pressure
    90 psi
  • CFM
    13 cfm
  • Clutch Adjustability
    Adjustable Cushion
  • Free Speed
    1000 rpm
  • Handle Style
    Inline
  • Manufacturer Upc Number
    663023019611
  • Maximum Speed
    1000 rpm
  • Maximum Torque
    0.4 N-m, 30 lbs
  • Minimum Torque
    0.3 N-m, 2.7 lbs
  • Reversible
    Yes
  • Start Type
    Push-to-Start
  • UPC_NO
    663023019611
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)