Motion
87 22 250

KNIPEX
87 22 250

Cobra® Water Pump Pliers - Serrated Jaw, Slim multi-component Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #06604759
MFR #87 22 250
Price$86.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
87 22 250

Cobra® Water Pump Pliers - Serrated Jaw, Slim multi-component Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #06604759
MFR #87 22 250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.79/each

Specifications

Dimensions

  • Height
    3/4 in.
  • Length
    10 1/16 in.
  • Maximum Jaw Opening
    2.0000 in
  • Overall Length
    10 in.
  • Weight
    0.81
  • Width
    2 1/16 in.

Details

  • Blade Finish
    Polished jaws
  • Color
    Red/Blue
  • Finish Coating
    Polished jaws
  • Handle Color
    Red/Blue
  • Handle Style
    Slim multi-component
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    2 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221021986
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    2 in.
  • Maximum Jaw Capacity
    2 in.
  • Maximum Jaw Opening (Hex)
    1 3/4 in.
  • Number Of Positions
    25
  • UPC_NO
    843221021986

Overview

Mfr description
87 22 250 10" COBRA WATER PUMP PLIERS
  • Combines the proven Cobra® functions of reliable locking of the hinge bolt with an additional push function which makes it easier to work in very confined and inaccessible areas.
  • Fast adjustment on the workpiece by sliding the pliers handle.
  • Reliable locking of the hinge bolt with the first workload.
  • The pliers stay locked in place and can only be readjusted by pressing the button and resetting.
  • 25 adjustment positions.
  • Chrome vanadium electric steel; forged, multi-stage oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought