Motion
4800U
Air Motor - 3.50 hp, Free Speed 185 rpm, 95.0 cfm
Mi Item #06604784
MFR #4800U
Price$9,794.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 3.50 hp, Free Speed 185 rpm, 95.0 cfm
Mi Item #06604784
MFR #4800U

Mfr description
4800U NON REVERSIBLE IN LINE AIR MOTOR
  • The 4800 Series has a durable inline planetary gearing system and robust vane motor design making it one of the most durable motors around.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,794.90/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    4.38 in
  • Stall Torque
    354.0 in
  • Starting Torque
    265 in

Details

  • Air Consumption
    95.0 cfm
  • Free Speed
    185 rpm
  • Maximum Power
    3.50 hp
  • Maximum Speed
    92.5 rpm
  • Maximum Torque
    177 ft-lbs, 239.98 nm
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    92.5 rpm
  • Standards Met
    ATEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)