Specifications
Dimensions
- Weight1.70 lbs
Details
- Cage MaterialSteel
- Country of OriginUS
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Housing TypeTop Angle Takeup
- LubricationRelubricatable
- Lubrication TypeGrease
- Manufacturer Catalog
- Manufacturer Catalog NumberSG2E32ELPA
- Product TypeOther Bearings
- Type Of BearingBall Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)