Overview
Mfr description
3323420000 REAR CLEVIS
Specifications
- Hardware TypeAB3 Clevis Mount
- Cylinder Size20 mm;25 mm
- MaterialStainless Steel
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data