Motion
85201 QUADBOX WRENCH 5/16X3/8X7/16

Gearwrench
85201 QUADBOX WRENCH 5/16X3/8X7/16

5/16" x 3/8" & 7/16" x 1/2" 12 Point 4 in 1 Reversible Ratcheting Box Wrench Double End, 3/4" Head Diam x 1/2" Head Thickness, 6-1/4" OAL, Steel, Polished Finish
Mi Item #06605409
MFR #85201 QUADBOX WRENCH 5/16X3/8X7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85201 QUADBOX WRENCH 5/16X3/8X7/16

5/16" x 3/8" & 7/16" x 1/2" 12 Point 4 in 1 Reversible Ratcheting Box Wrench Double End, 3/4" Head Diam x 1/2" Head Thickness, 6-1/4" OAL, Steel, Polished Finish
Mi Item #06605409
MFR #85201 QUADBOX WRENCH 5/16X3/8X7/16

Mfr description
85201 QUADBOX WRENCH 5/16X3/8X7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Thickness
    1/2 in
  • Overall Length
    6-1/4 in
  • Size
    5/16 x 3/8, 7/16 x 1/2 in

Details

  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Warranty
    Mfr's Lifetime Warranty
  • Wrench Type
    Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)