Overview
Mfr description
14-233-1 1" 60 DEG. SCREW THREAD STD
Specifications
- TypeMicrometer Standard
- Length1.0000 in, 1 in
- Includes Heat Insulating HandleYes
- For Use WithSPI Screw Thread Micrometers
- Accuracy0.000120 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data