Specifications
Dimensions
- End 1 Size1/2 in
- Height0.880 in
- Length2.220 in
- Overall Length2.220 in
- Weight0.27 lb
- Width0.880 in
Details
- Adapter TypeHose Fittings
- End 1 Thread3/4-16
- MaterialCarbon steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)