1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
75704
Eaton Weatherhead 757 E Series Crimp Hose Fittings Bump O-Ring Port Adapter w/ Port - Carbon steel
MI ITEM #
06606585
MFR #
75704
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
DANFOSS AEROQUIP LLC 75704
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
75704
Eaton Weatherhead 757 E Series Crimp Hose Fittings Bump O-Ring Port Adapter w/ Port - Carbon steel
MI ITEM #
06606585
MFR #
75704
Mfr description
75704 ADAPTER A/C
Dura-Kote plating for superior corrosion resistance
Innovative design to deliver performance and maximum uptime
System engineered to extend hose assembly life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
End 1 Size
5/8 in
Height
1.060 in
Length
2.630 in
Overall Length
2.630 in
Weight
0.35 lb
Width
0.880 in
Details
Adapter Type
Hose Fittings
End 1 Thread
7/8-14
Material
Carbon steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items