Motion
ISE10-M5-B-P
ISE10, Digital Pressure Sensor, 1 Screen 1 Output with Analog, Compact
MI ITEM #06606685
MFR #ISE10-M5-B-P
Price$90.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISE10, Digital Pressure Sensor, 1 Screen 1 Output with Analog, Compact
MI ITEM #06606685
MFR #ISE10-M5-B-P

Mfr description
ISE10-M5-B-P LOW PROFILE DIG PRES SWITCH
  • Low profile height, under 10mm, for tight spaces
  • 3-step setting and function selection modes
  • 5 positive pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.90/each

Specifications

Dimensions

  • Overall Height
    10 mm
  • Port 1 Size/Type
    M5 x 0.8
  • Port Size
    5 mm

Details

  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Lead Wire with Connector
  • Fluid Comp
    Air
  • Input Specification
    Positive Pressure
  • Number Of Outputs
    2
  • Output Specification
    PNP Open Collector
  • Piping Entry Direction
    Side
  • Series
    ISE10
  • Signal Response Time
    2.5 ms
  • Standards Met
    CE, CSA, RoHS, UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)