Specifications
Details
- Body MaterialAluminum Die Casted
- Country of OriginJP
- Flow Direction5-Way
- For Use With SeriesSY7000
- Kit TypeConnector
- Number Of Ports5
- Number Of Positions2
- Seal MaterialRubber
- SeriesSY
- Valve SeriesSY7000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)