Motion
401-162-24

REXNORD INC
401-162-24

"Rexnord CI815 Series Cast-Iron Non-Split Sprockets"
MI ITEM #06607785
MFR #401-162-24
Price$288.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-162-24

"Rexnord CI815 Series Cast-Iron Non-Split Sprockets"
MI ITEM #06607785
MFR #401-162-24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$288.90/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Pitch
    6.032 in
  • Pitch Diameter  
    6.0310 in
  • Weight
    0.01 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI815
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Material
    Cast Iron
  • Number Of Teeth  
    25
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket

Overview

Mfr description
401-162-24 CI815-25T 11/4 KWSS
  • 815 Series Cast-Iron Non-Split Sprocket with 25Teeth and a 1-1/4in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought