Motion
CDQ2B50-15DM-M9BVL

SMC CORP OF AMERICA
CDQ2B50-15DM-M9BVL

Compact Air Cylinder - Standard Type, 50 mm Bore, 15 mm Stroke, Through Hole Mounting Type
MI ITEM #06607811
MFR #CDQ2B50-15DM-M9BVL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50-15DM-M9BVL

Compact Air Cylinder - Standard Type, 50 mm Bore, 15 mm Stroke, Through Hole Mounting Type
MI ITEM #06607811
MFR #CDQ2B50-15DM-M9BVL

Mfr description
CDQ2B50-15DM-M9BVL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Port Size
    1/4 BSPT
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Stroke
    15 mm

Details

  • Auto-Switch
    M9BV - Solid State, General Purpose, 2 Wire, Vertical
  • Compact Cylinder Type
    Standard
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Magnetized, Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)