Motion
TIUB07W-305-X108

SMC CORP OF AMERICA
TIUB07W-305-X108

Polyurethane Tubing - Air/Water, 0.170 in ID, 0.250 in OD, 1000 ft Length, 0.91 in Min Bend Radius
MI ITEM #06607858
MFR #TIUB07W-305-X108
Your Price$260.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TIUB07W-305-X108

Polyurethane Tubing - Air/Water, 0.170 in ID, 0.250 in OD, 1000 ft Length, 0.91 in Min Bend Radius
MI ITEM #06607858
MFR #TIUB07W-305-X108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$260.54/each(List $322.45)

Overview

Mfr description
TIUB07W-305-X108 POLYURETHANE TUBING

Specifications

  • Country of Origin
    US
  • Tube Inner Diameter
    0.170 in
  • Tube Outer Diameter
    0.250 in
  • Length
    1000 ft
  • ManufacturerName (description attribute)
    SMC
  • Material
    Polyurethane
  • Operating Pressure At Room Temp
    116 psi
  • Minimum Bend Radius
    0.91 in
  • Color
    White
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water
  • Manufacturer Catalog
  • Outside Diameter
    0.2500 in
  • Inside Diameter
    0.1700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text