Motion
GPE25P2V-WE
Polyester Felt Liquid Filter Bag - 25 µm, 7.06 in Diameter, 32.00 in Long, High-Temp Plastic Snap Seal
MI ITEM #06607974
MFR #GPE25P2V-WE
Price$10.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyester Felt Liquid Filter Bag - 25 µm, 7.06 in Diameter, 32.00 in Long, High-Temp Plastic Snap Seal
MI ITEM #06607974
MFR #GPE25P2V-WE

Mfr description
GPE25P2V-WE 25UM POLY FELT FILTER BAG
  • Fully Welded Construction - no needle holes, thus increasing efficiencies by preventing by-pass; elimination of threads further reduces fiber-shedding
  • Micron ratings from 1 to 200
  • Broad chemical compatibility
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.21/each

Specifications

Dimensions

  • Bag Diameter
    7.06 in
  • Bag Length
    32.00 in

Details

  • Bag Material
    Felt - Polyester
  • Micron Rating
    25 µm
  • Options
    Fully Welded
  • Seam Type
    Welded
  • Top Ring Style
    High-Temp Plastic Snap Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)