Motion
C2060NP OFFSET LINK

TSUBAKI (UST)
C2060NP OFFSET LINK

Offset Link - 2060 / 1-1/2 in Pitch
Mi Item #06609018
MFR #C2060NP OFFSET LINK
Price$29.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060NP OFFSET LINK

Offset Link - 2060 / 1-1/2 in Pitch
Mi Item #06609018
MFR #C2060NP OFFSET LINK

Mfr description
C2060HNP OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.11/each

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Pin Diameter
    0.234 in
  • Plate Thickness
    0.094 in
  • Weight
    0.12 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Material
    Nickel Plated
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29
  • UPC_NO
    097039186539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)